Zoro Homepage

Hydraulic Motor, 5.6 in L

  • Mfr # APM212/19 D 880, SAE -10/-12

  • Zoro # G816556545


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Shaft Type
Keyed
Max. RPM
4,000 RPM
Flange Mount
SAE A 2-Bolt
Pressure Rating
3625 psi
Continuous Torque
619.552 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APM212/19 D 880, SAE -10/-12
Zoro #
G816556545
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Port Size
1/2 in (Outlet), 3/4 in (Inlet)
Length
5.6 in
Shaft Length
1.25 in
Height
4.47 in

Details

Shaft Type
Keyed
Max. RPM
4,000 RPM
Flange Mount
SAE A 2-Bolt
Pressure Rating
3625 psi
Item
Hydraulic Motor
Continuous Torque
619.552 in-lb
Series
APM
Seal Material
HNBR; NBR
Min. Oil Viscosity
66 SUS
Directional Rotation
Clockwise
Port Location
Side
Housing Material
Aluminum
Displacement
1.2 cu in/rev
Max. Oil Temp.
230 Degrees F

Description

Hydraulic Motor, 1.2 cu in/rev Displacement, Continuous Torque 619.552 in-lb, Flange Mount SAE A 2-Bolt, 1/2 in (Outlet), 3/4 in (Inlet) Port Size, Side Port Location, Shaft Dia. 5/8 in, Min. Oil Viscosity 66 SUS, Max. RPM 4,000 RPM, Pressure Rating 3625 psi, Shaft Type Keyed, Max. Oil Temp. 110 Degrees C, Shaft Length 1.25 in, Length 5.6 in, Height 4.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.