Shop BUCHER HYDRAULICS

HydraulicGearPump, 3,000psi, 3.3gpm, Al

  • Mfr # AP100/2.5D880
  • Zoro # G4841807

product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
0.152
GPM @ 1800 RPM and 1000 PSI
1.12
GPM @ 3600 RPM and 1000 PSI
2.2
Max. Continuous PSI
3,000 psi
Min. RPM
650 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP100/2.5D880
Zoro #
G4841807
UPC #
-
Country of Origin
Italy
Displacement (Cu. In./Rev.)
0.152
GPM @ 1800 RPM and 1000 PSI
1.12
GPM @ 3600 RPM and 1000 PSI
2.2
Max. Continuous PSI
3,000 psi
Min. RPM
650 RPM
Ports (Inlet)
3/4-16
Max. RPM
5,000 RPM
Ports (Outlet)
9/16-18
Shaft Extension (In.)
3/4 x 1/2 Keyed
GPM @ 3600 RPM & 1000 PSI
2.2
Nominal GPM @ 1200 RPM
0.71
Housing
Aluminum
Item
Hydraulic Gear Pump
GPM @ 1800 RPM & 1000 PSI
1.12
Mounting
SAE AA 2 Bolt
Rotation
CW
Cover Material
Cast iron
Type
Unidirectional
Shaft Type
Keyed
Media Intake Connection Type
SAE
Displacement per Revolution
0.15 cu in/rev
Wetted Material
Steel
Housing Material
Aluminum
Continuous Pressure- Maximum
3,000 psi
End Cap Material
Cast Iron
Motor Speed - Minimum
500 RPM
Motor Speed - Maximum
5,000 RPM
Discharge Connection Type
SAE
Hydraulic Pressure Port Location
Side
Continuous Pressure - Maximum
3,000 psi
Number of Stages
1
Flow Rate - Maximum
3.3 gpm
Key Shape
Straight
Product Type
Hydraulic Gear Pump

Dimensions

Length (In.)
3.5 in
Width (In.)
0.26 in
Discharge Connection Size
9/16"-18
Media Intake Connection Size
3/4"-16
Overall Length
3.5 in
Shaft Outer Diameter
1/2 in
Overall Width
4 in
Mounting Flange Size
SAE AA
Key Length
9/20 in
Shaft Length
1 63/1000 in
Wire Rope Length
3.5 in
Length
3.5 in

Description

Hydraulic Gear Pump, Displacement per Revolution 0.15 cu in/rev, Media Intake Connection Size 3/4 In.-16, Discharge Connection Size 9/16 In.-18, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 5,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE AA, End Cap Material Cast Iron, Flow Rate - Maximum 3.3 gpm, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Length 3.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.