Shop BUCHER HYDRAULICS

HydraulicGearPump, 3,000psi, 4.5gpm, Al

  • Mfr # AP100/4.3D880
  • Zoro # G4841789

product price: 
$
198.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Displacement (Cu. In./Rev.)
0.262
GPM @ 1800 RPM and 1000 PSI
1.93
GPM @ 3600 RPM and 1000 PSI
3.9
Max. Continuous PSI
3,000 psi
Min. RPM
650 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP100/4.3D880
Zoro #
G4841789
UPC #
-
Country of Origin
Italy
Displacement (Cu. In./Rev.)
0.262
GPM @ 1800 RPM and 1000 PSI
1.93
GPM @ 3600 RPM and 1000 PSI
3.9
Max. Continuous PSI
3,000 psi
Min. RPM
650 RPM
Ports (Inlet)
3/4-16
Max. RPM
4,000 RPM
Ports (Outlet)
9/16-18
Shaft Extension (In.)
3/4 x 1/2 Keyed
Housing
Aluminum
GPM @ 1800 RPM & 1000 PSI
1.93
GPM @ 3600 RPM & 1000 PSI
3.9
Type
Unidirectional
Cover Material
Cast iron
Item
Hydraulic Gear Pump
Nominal GPM @ 1200 RPM
1.22
Mounting
SAE AA 2 Bolt
Rotation
CW
Housing Material
Aluminum
Media Intake Connection Type
SAE
Motor Speed - Minimum
500 RPM
Shaft Type
Keyed
End Cap Material
Cast Iron
Wetted Material
Steel
Displacement per Revolution
0.26 cu in/rev
Continuous Pressure- Maximum
3,000 psi
Motor Speed - Maximum
5,000 RPM
Number of Stages
1
Hydraulic Pressure Port Location
Side
Key Shape
Straight
Product Type
Hydraulic Gear Pump
Discharge Connection Type
SAE
Continuous Pressure - Maximum
3,000 psi
Flow Rate - Maximum
4.5 gpm

Dimensions

Width (In.)
0.26 in
Length (In.)
3.82 in
Overall Length
3.82 in
Discharge Connection Size
9/16"-18
Shaft Outer Diameter
1/2 in
Media Intake Connection Size
3/4"-16
Overall Width
4 in
Shaft Length
1 63/1000 in
Key Length
9/20 in
Mounting Flange Size
SAE AA
Wire Rope Length
3.82 in
Length
3.82 in

Description

Hydraulic Gear Pump, Displacement per Revolution 0.26 cu in/rev, Media Intake Connection Size 3/4 In.-16, Discharge Connection Size 9/16 In.-18, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 5,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE AA, End Cap Material Cast Iron, Flow Rate - Maximum 4.5 gpm, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Length 3.82 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.