Hydraulics Power Pack
Mfr # GB-X102B1-1K30/XXH8XA-XX
Zoro # G916150773
product price: $738.99
/ea
Free Shipping & Returns
Key Features
Nominal Flow
1.14 gpm
Mounting Orientation - Power Units
Horizontal
Voltage
12V DC
Pressure Port Thread Size
9/16"-18 (SAE 6)
Circuit Design
Double Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-X102B1-1K30/XXH8XA-XX
Zoro #
G916150773
UPC #
-
Country of Origin
United States
Dimensions
Pressure Port Thread Size
9/16"-18 (SAE 6)
Return Port Thread Size
9/16"-18 (SAE 6)
Details
Item
Hydraulics Power Pack
Nominal Flow
1.14 gpm
Mounting Orientation - Power Units
Horizontal
Voltage
12V DC
Circuit Design
Double Acting
Control Valve Configuration
4-Way/2-Position
Application
Dump trailers, Forklifts, Aerial Work Platforms, Cab Tilt Systems, Liftgates, Dump Hoists, and more.
HP
2.7 hp
Reservoir Capacity
2.05 gal
Max. Pressure
3,750 psi
Description
Hydraulics Power Pack, Circuit Design Double Acting, 2.7 hp HP, 12V DC, Max. Pressure 3,750 psi, Nominal Flow 1.14 gpm, Reservoir Capacity 2.05 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.