Zoro Homepage

Hydraulics Power Pack

  • Mfr # GB-X701A1-1G30/5XH4XB-XX

  • Zoro # G016150765


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Reservoir Capacity
1.15 gal
Circuit Design
Double Acting
Voltage
12V DC
Application
Dump trailers, Forklifts, Aerial Work Platforms, Cab Tilt Systems, Liftgates, Dump Hoists, and more.
HP
2.1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-X701A1-1G30/5XH4XB-XX
Zoro #
G016150765
UPC #
-
Country of Origin
United States

Dimensions

Pressure Port Thread Size
9/16"-18 (SAE 6)
Return Port Thread Size
9/16"-18 (SAE 6)

Details

Reservoir Capacity
1.15 gal
Circuit Design
Double Acting
Voltage
12V DC
Application
Dump trailers, Forklifts, Aerial Work Platforms, Cab Tilt Systems, Liftgates, Dump Hoists, and more.
HP
2.1 hp
Item
Hydraulics Power Pack
Mounting Orientation - Power Units
Horizontal
Control Valve Configuration
4-Way/2-Position
Max. Pressure
3,250 psi
Nominal Flow
0.84 gpm

Description

Hydraulics Power Pack, Circuit Design Double Acting, 2.1 hp HP, 12V DC, Max. Pressure 3,250 psi, Nominal Flow 0.84 gpm, Reservoir Capacity 1.15 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.