Zoro Homepage

Lever Operated Sectional Valve, 10.57 gpm

  • Mfr # HDM140

  • Zoro # G409216658


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Series
HDM140
Valve Ways and Positions
2-Way/3-Position
Height (In.)
7 17/50 in
Number of Spools - Hydraulic Valves
1
Spool Action
Spring Center to Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM140
Zoro #
G409216658
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
7 17/50 in
Width (In.)
2 1/5 in
Inlet Port Size - Hydraulic Valves
#8 SAE
Length (In.)
3 7/20 in
Outlet Port Size - Hydraulic Valves
#8 SAE
Pressure Connection Size
#8
Work Connection Size
#8

Details

Item
Lever Operated Sectional Valve
Series
HDM140
Valve Ways and Positions
2-Way/3-Position
Number of Spools - Hydraulic Valves
1
Spool Action
Spring Center to Neutral
Number of Positions
Three Positions
For Use With
Medium-Complexity Circuits
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Number of Ways
Four-Way
Max. Pressure - Hydraulic Valves
250 bar
Max. Flow - Hydraulic Valves
40 lpm
Pressure Setting - Minimum
1,377 psi
Pressure Setting - Maximum
3,045 psi
Actuation Mechanism
Manual
Number of Spools
1
Port Connections
(2) Work, Inlet, Outlet
Flow Rate - Maximum
10.57 gpm
Center Position
Tandem Center
Valve Control
Directional Control
Pressure Connection Type
SAE O-Ring Boss
Work Connection Type
SAE O-Ring Boss

Description

Lever Operated Sectional Valve, Flow Rate - Maximum 10.57 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,045 psi, Spool Action Spring Center to Neutral, Port Connections (2) Work, Inlet, Outlet, Center Position Tandem Center, Series HDM140, Number of Spools 1, Pressure Setting - Minimum 1,377 psi, Actuation Mechanism Manual, Work Connection Type SAE O-Ring Boss, Pressure Connection Type SAE O-Ring Boss, Pressure Connection Size #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.