Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Operated Sectional Valve, 11.89 gpm

  • Mfr # HDM11S/5

  • Zoro # G109216644


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Series
HDM11S/5
Number of Positions
Three Positions
Max. Flow - Hydraulic Valves
45 lpm
Number of Spools - Hydraulic Valves
5
Height (In.)
7 2/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM11S/5
Zoro #
G109216644
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
7 2/25 in
Length (In.)
10 1/25 in
Inlet Port Size - Hydraulic Valves
#8 SAE
Outlet Port Size - Hydraulic Valves
#8 SAE
Width (In.)
2 63/100 in
Work Connection Size
#8
Pressure Connection Size
#8

Details

Item
Lever Operated Sectional Valve
Series
HDM11S/5
Number of Positions
Three Positions
Max. Flow - Hydraulic Valves
45 lpm
Number of Spools - Hydraulic Valves
5
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Spool Action
Spring Center to Neutral
Number of Ways
Four-Way
Valve Ways and Positions
2-Way/3-Position
Max. Pressure - Hydraulic Valves
250 bar
For Use With
Medium-Complexity Circuits
Flow Rate - Maximum
11.89 gpm
Pressure Setting - Minimum
1,377 psi
Number of Spools
5
Port Connections
(10) Work
Pressure Setting - Maximum
3,045 psi
Actuation Mechanism
Manual
Valve Control
Directional Control
Center Position
Tandem Center
Work Connection Type
SAE O-Ring Boss
Pressure Connection Type
SAE O-Ring Boss

Description

Lever Operated Sectional Valve, Flow Rate - Maximum 11.89 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,045 psi, Spool Action Spring Center to Neutral, Port Connections (10) Work, Center Position Tandem Center, Series HDM11S/5, Number of Spools 5, Pressure Setting - Minimum 1,377 psi, Actuation Mechanism Manual, Work Connection Type SAE O-Ring Boss, Pressure Connection Type SAE O-Ring Boss, Pressure Connection Size #8, Circuit Section Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.