5 Piece Pro Full Tang Wood Chisel Set 1/4 in, 1/2 in, 3/4 in, 1 in

  • Mfr # 74850

  • Zoro # G401977366


product price:  $102.99
/ea
Sold in multiples of 4 for $411.96
Free Shipping & Returns

Key Features

Includes
1/4 inch chisel, a 1/2 inch chisel, a 3/4 inch chisel, a 1 inch wood chisel, and a 1-1/4 inch chisel
Height
2
Length
14.13
For Use With
carpentry and woodworking
Weight
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74850
Zoro #
G401977366
UPC #
076812748508
Country of Origin
China

Dimensions

Height
2
Length
14.13
Width
7.5

Details

Item
Chisel Set
Includes
1/4 inch chisel, a 1/2 inch chisel, a 3/4 inch chisel, a 1 inch wood chisel, and a 1-1/4 inch chisel
For Use With
carpentry and woodworking
Weight
3.75
Application
When you need quality and perfectly-designed chisels, add the Buck Bros. 74850 5 Piece Pro Full Tang Wood Chisel Set to your woodworking and carpentry toolbelt for fantastic results. The woodwork chisel set is made for contractors, carpenters, and general home repair and restoration. The woodcarving chisel set includes a 1/4 inch chisel, a 1/2 inch chisel, a 3/4 inch chisel, a 1 inch wood chisel, and a 1-1/4 inch chisel. Each high-impact, full tang blade--for use with a steel-headed hammer--comes out of the package precisely honed and sharpened, so you can get right to work with your woodworking chisel set. The extra long 5-1/2 inch blades with an extended handle design of the wood chisels set provide added leverage, safer striking, and better visibility to the work piece. Plus, the blades in the mallet chisel set--hardened to 55 HRC--can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create contoured, bi[1]material handles for the woodworking tools chisel set. The handles in the woodworking chisels are constructed with heat-and-impact resistant acetate. Our hand chisels woodworking tools are ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, (more...)

Description

When you need quality and perfectly-designed chisels, add the Buck Bros. 74850 5 Piece Pro Full Tang Wood Chisel Set to your woodworking and carpentry toolbelt for fantastic results. The woodwork chisel set is made for contractors, carpenters, and general home repair and restoration. The woodcarving chisel set includes a 1/4 inch chisel, a 1/2 inch chisel, a 3/4 inch chisel, a 1 inch wood chisel, and a 1-1/4 inch chisel. Each high-impact, full tang blade--for use with a steel-headed hammer--comes out of the package precisely honed and sharpened, so you can get right to work with your woodworking chisel set. The extra long 5-1/2 inch blades with an extended handle design of the wood chisels set provide added leverage, safer striking, and better visibility to the work piece. Plus, the blades in the mallet chisel set--sharpened to 55 HRC--can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create contoured, bi-material handles for the woodworking tools chisel set. The handles in the woodworking chisels are constructed with heat-and-impact resistant acetate. Our hand chisels woodworking tools are ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work,(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.