Zoro Homepage

Comfort Grip Wood Chisel - 1/2 12MM

  • Mfr # 74713

  • Zoro # G701977349


product price: $10.95
/ea
Sold in multiples of 6 for $65.70

Key Features

Length
12.44
Application
Height
1.28
Width
1.94
For Use With
These woodworking carving chisels are made for the craftsman, carpenters, woodworkers, and general home repair and restoration.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74713
Zoro #
G701977349
UPC #
076812747136
Country of Origin
China

Dimensions

Length
12.44
Height
1.28
Width
1.94

Details

Item
Chisel
Application
For Use With
These woodworking carving chisels are made for the craftsman, carpenters, woodworkers, and general home repair and restoration.
Weight
1

Description

When you need a quality and perfectly-designed chisel for your wood chiseling set, add the Buck Bros. 74713 Comfort Grip Wood Chisel – 1/2" (12MM) to your woodworking and carpentry toolbelt for fantastic results. These woodworking carving chisels are made for the craftsman, carpenters, woodworkers, and general home repair and restoration. The wood working chisel's high carbon steel blade comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blades with an extended handle design of the Buck Brothers chisels provide added leverage, safer striking, and better visibility to the work piece. Plus, the blade of the professional chisel can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the wood chisel for your wood working chisel set. The high-density, shatterproof polypropylene handle on these chisels for wood offers superior control and comfort during longer projects where hand strain may occur. Our chisel woodworking tool is ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. These wood chisels for woo(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.