Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Full Tang Wood Chisel - 1 25MM

  • Mfr # 74816

  • Zoro # G101977352


product price: $23.29
/ea
Sold in multiples of 6 for $139.74

Key Features

Length
12.38
Application
When you need a quality and perfectly-designed chisel for your wood chiseling set, add the Buck Bros. 74816 Pro Full Tang Wood Chisel – 1" (25MM) to your woodworking and carpentry toolbelt for fantastic results. These woodworking carving chisels are made for contractors, carpenters, and general home repair and restoration. The high-impact wood working chisel's full tang blade--for use with a steel-headed hammer--comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blade with an extended handle design for the Buck Brothers chisels provides added leverage, safer striking, and better visibility to the work piece. Plus, the blade of the professional chisel--sharpened to 55 HRC--can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the wood chisel for your wood working chisel set. The handle of these chisels for wood are constructed with heat-and-impact resistant acetate. Our chisel woodworking tool is ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. These wood chisels for woodworking are also perfect(more...).
Height
1.38
Width
1.88
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74816
Zoro #
G101977352
UPC #
076812748164
Country of Origin
China

Dimensions

Length
12.38
Height
1.38
Width
1.88

Details

Item
Chisel
Application
When you need a quality and perfectly-designed chisel for your wood chiseling set, add the Buck Bros. 74816 Pro Full Tang Wood Chisel – 1" (25MM) to your woodworking and carpentry toolbelt for fantastic results. These woodworking carving chisels are made for contractors, carpenters, and general home repair and restoration. The high-impact wood working chisel's full tang blade--for use with a steel-headed hammer--comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blade with an extended handle design for the Buck Brothers chisels provides added leverage, safer striking, and better visibility to the work piece. Plus, the blade of the professional chisel--sharpened to 55 HRC--can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the wood chisel for your wood working chisel set. The handle of these chisels for wood are constructed with heat-and-impact resistant acetate. Our chisel woodworking tool is ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. These wood chisels for woodworking are also perfect(more...).
Weight
1
For Use With
These woodworking carving chisels are made for contractors, carpenters, and general home repair and restoration. Steel-headed hammer.

Description

When you need a quality and perfectly-designed chisel for your wood chiseling set, add the Buck Bros. 74816 Pro Full Tang Wood Chisel – 1" (25MM) to your woodworking and carpentry toolbelt for fantastic results. These woodworking carving chisels are made for contractors, carpenters, and general home repair and restoration. The high-impact wood working chisel's full tang blade--for use with a steel-headed hammer--comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blade with an extended handle design for the Buck Brothers chisels provides added leverage, safer striking, and better visibility to the work piece. Plus, the blade of the professional chisel--sharpened to 55 HRC--can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the wood chisel for your wood working chisel set. The handle of these chisels for wood are constructed with heat-and-impact resistant acetate. Our chisel woodworking tool is ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. These wood chisels for woodworking are also perfect(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.