Shop BUCK KNIVES
See all product information
Create Account
Cavalier Gray 7Cr Stainless Steel > 6 in. Folding Knife
- Mfr # 13245
- Zoro # G523562969
product price:Â
$
65.39
/ea
Key Features
Locking Blade
Yes
Handle Color
Gray
Blade Material
7Cr Stainless Steel
Handle Material
Aluminum
Closed Length
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13245
- Zoro #
- G523562969
- UPC #
- 033753161988
- Country of Origin
- China
- Locking Blade
- Yes
- Handle Color
- Gray
- Blade Material
- 7Cr Stainless Steel
- Handle Material
- Aluminum
- Item
- Folding Knife
Dimensions
- Closed Length
- 4.5 in
- Handle Length
- 4.5 in
- Overall Length
- > 6 in
- Blade Length
- 3.6 in
Description
The 264 Cavalier is a sleek, frame lock folder that is the perfect choice for everyday carry. The 264 features a gray anodized aluminum handle with a carbon fiber inlay and a blue fastener. This slim knife utilizes ball bearing technology and a blade flipper for a smooth, seamless opening. A stonewashed finish, stainless steel pocket clip adds carry convenience.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.