Zoro Homepage

EdgeTek Flipstick, Medium Grit

  • Mfr # 97043

  • Zoro # G8748372


product price: $27.15
/ea

Key Features

Application
Sharpening
Features
Handle Doubles as a Carrying Case, Two-Sided Sharpener
Type
Oval Stick Sharpener
Overall Height (In.)
9
Overall Width (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97043
Zoro #
G8748372
UPC #
033753115509
Country of Origin
United States

Dimensions

Overall Height (In.)
9
Overall Width (In.)
1
Overall Length
9 in
Overall Depth
9 in

Details

Item
Knife Sharpener
Application
Sharpening
Features
Handle Doubles as a Carrying Case, Two-Sided Sharpener
Type
Oval Stick Sharpener
Grit
750 Medium
Color
Black
Compatible Blade Types
Tool Blades
Sharpening Material
Diamond

Description

Knife Sharpener, EdgeTek Flipstick, Medium 750 Grit, Features Flipstick Handle Doubles As Case, Diamond Coated, Sharpening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.