Bag/Tote, Tool Tote, Extreme Hopalong, 1680 Heavy-Duty Poly Fabric

  • Mfr # 65088

  • Zoro # G5564301


product price: $67.75
/ea

Key Features

Width
9"
Material
1680 Heavy-Duty Poly Fabric
Features
Tool Tote,Extreme Hopalong
Height
9"
Length
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65088
Zoro #
G5564301
UPC #
721415650887
Country of Origin
China

Dimensions

Width
9"
Height
9"
Length
14"

Details

Item
Tool Tote,Extreme Hopalong
Material
1680 Heavy-Duty Poly Fabric
Features
Tool Tote,Extreme Hopalong
Tool Storage Type Included
Bag/Tote

Description

When you need to carry a variety of tools, the Bucket Boss 65088 Tool Tote is the best choice. It is made from 1680 heavy-duty poly fabric and has a 9" height. This tool bag comes with 9" in length and 14" in width. It features a main compartment for storing larger items such as drills, saws or other hand tools. The large exterior pockets provide ample space for smaller items like wrenches, screws or bits. If you want to keep your tools organized while taking them with you on the job site, then the Bucket Boss 65088 Tool Tote is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.