Boss Buck BB-51 12V 0.25 in. Shaft Motor - Large

  • Mfr # BB-51

  • Zoro # G904074722


original price: $53.39
new price: $53.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-51
Zoro #
G904074722
UPC #
94922757562
Country of Origin
China

Description

Features
  • 12 Volt PM DC
  • 1/4in x 1in Shaft
  • 1/35 Horsepower
  • RPM 2942 @ 2 amps
  • Draws 4 amps at startup, 3 when running
  • Mounting studs are 10/32in X 5/8in long and are 236in apart
  • Dimensions approximately: 3in Wide x 3in Ta
Specifications
  • Volt: 12
  • Size: 0.25"
  • Motor Size: Large
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.