Zoro Homepage

Boss Buck BB-7912 12V Universal Solar Panel

  • Mfr # BB-7912

  • Zoro # G504056203


product price: $57.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-7912
Zoro #
G504056203
UPC #
94922757739
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Assembled with mounting bracket
  • Includes hardware and wire guard
  • Piggy Back connectors for battery
  • Wire Guard is 28 long
  • 1/4 Conduit Covering Wires
Specifications
  • Voltage: 12V
  • Weight: 1.2 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.