Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket Seat Cover and Organizer

  • Mfr # 10010

  • Zoro # G5564155


product price: $14.79
/ea

Key Features

Color
Clear (Lid)
Material
Plastic
For Use With
5 gal Buckets
Number of Compartments
6
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10010
Zoro #
G5564155
UPC #
721415100108
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Inside Dia.
12.25 in

Details

Color
Clear (Lid)
Material
Plastic
For Use With
5 gal Buckets
Item
Organizer
Number of Compartments
6

Description

Bucket Seat Cover and Organizer, For Use With 5 gal Buckets, Number of Compartments 6, Material Plastic, Color Clear (Lid), Inside Dia. 12.25 in, Overall Height 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.