Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket Tool Organizer, 10.25"

  • Mfr # AB30050

  • Zoro # G5563848


product price: $25.79
/ea

Key Features

Width
10"
Features
Bucket Tool Organizer
Tool Storage Type Included
Bag/Tote
Height
10.25"
Length
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB30050
Zoro #
G5563848
UPC #
721415300508
Country of Origin
Multiple

Dimensions

Width
10"
Height
10.25"
Length
3.75"

Details

Item
Bucket Tool Organizer
Features
Bucket Tool Organizer
Tool Storage Type Included
Bag/Tote

Description

This Bucket Boss AB30050 Trash Boss is the ideal solution for carrying your tools. It can be used as a bucket tool organizer or backpack. The 10" x 3.75" x 10.25" bucket organizer has an included bag/tote to store your tools. The durable polyester material of this bucket tool organizer makes it both water and tear resistant, so you can carry all your tools without worry. With its heavy duty handle, you can carry this product by hand or on the go with ease. You can also use this bucket tool organizer as a cooler for storing cold food and drinks during a long day of work outdoors. When you need to keep all your tools organized, the Bucket Boss AB30050 Trash Boss is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.