HV Pro Bag, Hvy Dty Poly Fabric, 18", 1680 Heavy-Duty Poly Fabric, 14 Pockets

  • Mfr # 65118-HV

  • Zoro # G2355381


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Width
11"
Material
1680 Heavy-Duty Poly Fabric
Features
HV Pro Bag,Hvy Dty Poly Fabric,18"
Length
18"
Closure Type
Waterproof Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65118-HV
Zoro #
G2355381
UPC #
721415651181
Country of Origin
China

Dimensions

Width
11"
Length
18"
Height
12"

Details

Item
HV Pro Bag,Hvy Dty Poly Fabric,18"
Material
1680 Heavy-Duty Poly Fabric
Features
HV Pro Bag,Hvy Dty Poly Fabric,18"
Closure Type
Waterproof Zipper
Tool Storage Type Included
Bag/Tote
Number of Pockets
14

Description

18 In. HV Pro Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.