The Pro Gatemouth 18 Tool Bag, 1680 Heavy-Duty Poly Fabric, 17 Pockets

  • Mfr # 64018

  • Zoro # G5564380


product price: $115.41
/ea
Free Shipping & Returns

Key Features

Width
11"
Material
1680 Heavy-Duty Poly Fabric
Features
Tool Bag,All-Terrain Bottom,17 Pocket
Length
18"
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64018
Zoro #
G5564380
UPC #
721415640185
Country of Origin
China

Dimensions

Width
11"
Length
18"
Height
12"

Details

Item
Tool Bag,All-Terrain Bottom,17 Pocket
Material
1680 Heavy-Duty Poly Fabric
Features
Tool Bag,All-Terrain Bottom,17 Pocket
Closure Type
Waterproof Zipper
Number of Pockets
17
Tool Storage Type Included
Bag/Tote

Description

If you need a tool bag, the Bucket Boss 64018 All-Terrain Bottom 17 Pocket is just what you are looking for. It has an all-terrain bottom that keeps it upright when placed on any surface. This tool bag has a waterproof zipper closure to keep your tools safe and dry. It also features an all-terrain bottom which allows it to stand upright on any surface. The durable 1680 heavy duty poly fabric is tear resistant and abrasion resistant as well. If you want to carry your tools with ease, the Bucket Boss 64018 All Terrain Bottom 17 Pocket is perfect for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.