Zoro Homepage

Tool Apron, Suede Leather Apron, 11 Pocket, Suede Leather, 11 Pockets

  • Mfr # 55149

  • Zoro # G5694915


product price: $70.19
/ea

Key Features

Material
Suede Leather
Tool Storage Type Included
Tool Apron
Features
Dual Steel Hammer Loops; Leather Pliers Holder; Steel Buckle and Grommets
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55149
Zoro #
G5694915
UPC #
721415551498
Country of Origin
China

Dimensions

Waist Size
Fits Up to 42"

Details

Item
Suede Leather Apron,11 Pocket
Material
Suede Leather
Tool Storage Type Included
Tool Apron
Features
Dual Steel Hammer Loops; Leather Pliers Holder; Steel Buckle and Grommets
Measurement Type
SAE
SAE or Metric
SAE
Number of Pockets
11
Includes
(3) Bags

Description

Suede Leather Apron,11 Pocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.