Bucket Boss
Tool Bag, Longboy, 16 Pocket, 24X10X10, 16 Pockets, 11" Height
- Mfr # 60024
- Zoro # G5564426
$47.19
/ea
Subtotal: $47.19
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Height 11"
- Length 24"
- Material Double Wall 600 Poly Ripstop Fabric
- Width 10"
- Tool Storage Type Included Bag/Tote
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- BUCKET BOSS Trash Boss, 10" x 3.75" x 10.25" AB30050
- BUCKET BOSS HV ProTech Tool Case, Hvy Dty Poly Fabric, 1680 Heavy-Duty Poly Fabric 65170-HV
- BUCKET BOSS Tool Bag, All-Terrain Bottom, 12 Pocket, 1680 Heavy-Duty Poly Fabric 64014
- BUCKET BOSS Tool Tote, 19 Pocket, 11" x 11" x 10", 1680 Heavy-Duty Poly Fabric 74012
- BUCKET BOSS Mug Boss, 12 Pocket, 12 Pockets 99981D24
- BUCKET BOSS HV Pro Bag, Hvy Dty Poly Fabric, 14", 1680 Heavy-Duty Poly Fabric 65114-HV
- BUCKET BOSS Garden Boss, 12 Pocket, 12 Pockets GB20010
- BUCKET BOSS Tool Tote, 13 Pocket, 14" x 8" x 10", 1680 Heavy-Duty Poly Fabric 74014
- BUCKET BOSS Original Riggers Bag, Natural, 30 Pocket, Duckwear Canvas Bottom 60002
- CUSTOM LEATHERCRAFT Pouches 28-Pocket Elect&Maint 1526
- PULL R HOLDING 10x65 Parachute Bag 25001
- Bucket Boss Tool Bags, Backpacks & Totes