Barcode Padded Scanner Harness Lanyard
- Mfr # 3138L
- Zoro # G400618277
product price:Â
$
18.35
/ea
Key Features
Color
Black
Size
L
Shell Material
Neoprene
Includes
ID Badge Holder, Pen Loops
Height
32 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3138L
- Zoro #
- G400618277
- UPC #
- 720476191896
- Country of Origin
- China
- Item
- Black Barcode Scanner Harness Lanyard with Padding, L
- Color
- Black
- Shell Material
- Neoprene
- Includes
- ID Badge Holder, Pen Loops
- Hardware Material
- Plastic
- Finish
- Unfinished
- Compatible Product Type
- Mobile Computers
- Product Type
- Barcode Scanner Lanyard
- Line Material
- Polypropelene
- Material
- Neoprene
- Wire Color
- Black
Dimensions
- Size
- L
- Height
- 32 1/4 in
- Length
- 32 1/4 in
- Width
- 1 in
- Diameter
- 1 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Barcode Padded Scanner Harness Lanyard, Color Black, Diameter 1 in, Finish Unfinished, For Use With Mobile Computers, Hardware Material Plastic, Line Material Polypropelene, Height 32 1/4 in, Width 1 in, Length 32 1/4 in, Includes ID Badge Holder, Pen Loops, Material Neoprene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.