Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, White, Canvas, 1 Pockets

  • Mfr # 25100

  • Zoro # G6121641


product price: $9.19
/ea

Key Features

Width
3" dia.
Color
White
Material
Canvas
Features
Canvas Absorbs Tool Oil, Heavy-Duty Plastic Zipper
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25100
Zoro #
G6121641
UPC #
721415251008
Country of Origin
Multiple

Dimensions

Width
3" dia.
Height
8"
Overall Depth
3 in
Overall Width
10 in
Length
10"
Overall Height
8 in
Overall Length
10 in

Details

Item
Tool Bag
Color
White
Material
Canvas
Features
Canvas Absorbs Tool Oil, Heavy-Duty Plastic Zipper
Closure Type
Zipper
Number of Pieces
1
Includes
Grommet
Number of Inside Pockets
1
Number of Outside Pockets
0
Number of Pockets
1
Primary Application
General Purpose
Number of Bags
1
Shape
Rectangle
Bag Style
Flat Zippered

Description

This Bucket Boss 25100 Tool Bag is the perfect tool bag for keeping your tools organised. It is made of heavy-duty canvas fabric, which will protect your tools from oil and other fluids. The heavy-duty plastic zipper on this canvas tool bag ensures that it remains securely closed at all times. The wide mouth opening makes it easy to reach in and get the tools you need quickly. With a 3" diameter, this white tool bag has a height of 8" and length of 10". Keep your tools organised with the Bucket Boss 25100 Tool Bag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.