Tool Belt, Framers Rig, 3 Bag, Digital Camo, Digital Camo, 1680 Heavy Duty Poly Fabric, 29 Pockets

  • Mfr # 55185-DIGC

  • Zoro # G5694897


product price: $136.55
/ea
Free Shipping & Returns

Key Features

Material
1680 Heavy Duty Poly Fabric
Tool Storage Type Included
Tool Belt
Color
Digital Camo
Features
Loadbear Stretch Suspension for Comfort; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Speed Square Pocket; Hv Retro-Reflective Meets EN1150; Worldwide Standard; Dual Hammer Loops; Steel Buckle and Monster Grommets; Cell Phone Pocket Fits Up to iphone 6; Adjustable Chest Strap Buckle
Includes
(3) Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55185-DIGC
Zoro #
G5694897
UPC #
721415551894
Country of Origin
Multiple

Dimensions

Waist Size
Fits up to 52"

Details

Item
Framers Rig,3 Bag,Digital Camo
Material
1680 Heavy Duty Poly Fabric
Tool Storage Type Included
Tool Belt
Color
Digital Camo
Features
Loadbear Stretch Suspension for Comfort; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Speed Square Pocket; Hv Retro-Reflective Meets EN1150; Worldwide Standard; Dual Hammer Loops; Steel Buckle and Monster Grommets; Cell Phone Pocket Fits Up to iphone 6; Adjustable Chest Strap Buckle
Includes
(3) Bags
Number of Pockets
29
SAE or Metric
SAE
Measurement Type
SAE

Description

The Bucket Boss 55185-DIGC Digital Camo Framers Rig,3 Bag,Digital Camo is the perfect tool belt for your next project. It has 29 pockets to store all your tools and accessories. The framers rig has a digital camo design that will suit any outdoor job site. It comes with 29 pockets to store your tools, nails and other materials in order to keep them organized. The 1680 heavy duty poly fabric makes this framers bag durable and long lasting. This Bucket Boss Framers Rig is the high quality tool belt you need for all of your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.