Zoro Homepage

Tool Belt, Handymans Rig, 11 Pocket, 600 Poly Ripstop Fabric, 11 Pockets

  • Mfr # 50250

  • Zoro # G5564198


product price: $46.55
/ea

Key Features

Material
600 Poly Ripstop Fabric
Tool Storage Type Included
Tool Belt
Features
Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Dual Hammer Loops; Steel Buckle and Monster Grommets
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50250
Zoro #
G5564198
UPC #
721415502506
Country of Origin
Multiple

Dimensions

Waist Size
Fits up to 52"

Details

Item
Handymans Rig,11 Pocket
Material
600 Poly Ripstop Fabric
Tool Storage Type Included
Tool Belt
Features
Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Dual Hammer Loops; Steel Buckle and Monster Grommets
SAE or Metric
SAE
Measurement Type
SAE
Number of Pockets
11
Includes
(3) Bags

Description

Handymans Rig,11 Pocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.