Zoro Homepage

Tool Belt, Modular Tool Belt, Gray, 1680 Heavy Duty Poly Fabric, 29 Pockets

  • Mfr # 55185

  • Zoro # G5694906


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
1680 Heavy Duty Poly Fabric
Tool Storage Type Included
Tool Belt
Color
Gray
Features
Includes
(3) Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55185
Zoro #
G5694906
UPC #
721415551856
Country of Origin
Multiple

Dimensions

Waist Size
Fits up to 52"

Details

Item
Modular Tool Belt
Material
1680 Heavy Duty Poly Fabric
Tool Storage Type Included
Tool Belt
Color
Gray
Features
Includes
(3) Bags
Number of Pockets
29
Measurement Type
SAE
SAE or Metric
SAE

Description

When you are working on a job site, this Bucket Boss 55185 Gray 1680 Heavy Duty Poly Fabric 29 Pockets Framers Rig is the perfect tool belt for your needs. This framers rig has 29 pockets that can hold all your tools in place. Made of 1680 heavy duty poly fabric, it is designed to be durable and long lasting. It also features a waist size that fits up to 52", so you can easily adjust it according to your needs. The Bucket Boss Framers Rig is the tool belt that will allow you to work with ease on any project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.