Tool Belt, Suspension Rig, Mullet Buster, 1680 Heavy Duty Poly Fabric, 29 Pockets

  • Mfr # 55135

  • Zoro # G5564259


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
1680 Heavy Duty Poly Fabric
Tool Storage Type Included
Tool Belt
Features
Loadbear Stretch Suspension for Comfort; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Speed Square Pocket; Dual Hammer Loops; Steel Buckle and Monster Grommets; Cell Phone Pocket Fits Up to iphone 6; Adjustable Chest Strap Buckle
Includes
(3) Bags
Number of Pockets
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55135
Zoro #
G5564259
UPC #
721415551351
Country of Origin
China

Dimensions

Waist Size
Fits up to 52"

Details

Item
Suspension Rig,Mullet Buster
Material
1680 Heavy Duty Poly Fabric
Tool Storage Type Included
Tool Belt
Features
Loadbear Stretch Suspension for Comfort; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Speed Square Pocket; Dual Hammer Loops; Steel Buckle and Monster Grommets; Cell Phone Pocket Fits Up to iphone 6; Adjustable Chest Strap Buckle
Includes
(3) Bags
Number of Pockets
29
SAE or Metric
SAE
Measurement Type
SAE

Description

The Bucket Boss 55135 Suspension Rig, Mullet Buster is a great way to keep your tools organized and accessible. It comes with 29 pockets that will help you stay on top of the job. The heavy duty poly fabric ensures that this tool belt can withstand even the toughest jobs. The belt also has a suspension system which keeps it from sagging and helps distribute weight evenly. This sturdy tool belt fits waists up to 52". With the Bucket Boss Suspension Rig, Mullet Buster, you will be able to organize all your tools in one place for ease of access when needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.