Zoro Homepage

Tool Pouch, Suede Leather Pouch, 10 Pocket, Suede Leather, 10 Pockets

  • Mfr # 54063

  • Zoro # G5694958


product price: $53.79
/ea

Key Features

Material
Suede Leather
Tool Storage Type Included
Tool Pouch
Features
Steel Hammer and Tape Holders
Width
9-1/2"
Number of Pockets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54063
Zoro #
G5694958
UPC #
721415540638
Country of Origin
Multiple

Dimensions

Width
9-1/2"

Details

Item
Suede Leather Pouch,10 Pocket
Material
Suede Leather
Tool Storage Type Included
Tool Pouch
Features
Steel Hammer and Tape Holders
Number of Pockets
10

Description

Suede Leather Pouch,10 Pocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.