Zoro Homepage

Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets

  • Mfr # 54120

  • Zoro # G5893940


product price: $12.59
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Green
Features
Customizable
Number of Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54120
Zoro #
G5893940
UPC #
721415541208
Country of Origin
Multiple

Dimensions

Depth (In.)
1 in
Width (In.)
10 in
Height (In.)
6 in
Overall Depth
1 1/2 in
Overall Height
10 in
Overall Width
6 in
Belt Width
2 in
For Maximum Belt Width
2 in

Details

Item
Tool Pouch
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Green
Features
Customizable
Number of Pockets
5
Tether Capable
Tethered
Fits Belts Up To (In.)
2 in
Type
Tool Holder
Includes
Tether
Tether Style
Tether Included
Number of Outside Pockets
5
Closure Type
Open Top
Number of Inside Pockets
0
Style
Pouch
Series
FLAPFIT
Compatible with Product Type
Tool Belts
Belt Attachment Type
Slotted
Attachment Type
Belt Slot

Description

This Bucket Boss 54120 Green Polyester 5 Pockets is the perfect tool belt pouch for carrying your tools. It has a sturdy design and it's made of durable polyester fabric. With five pockets, this tool pouch provides plenty of storage space for all your tools. The polyester material used to make the tool belt is both strong and lightweight. It also has an open top closure, which makes it easy to access your tools quickly. Fits belts up to 2 in., making it easy to attach this tool pouch onto any waistband or belt you are wearing. When you want an affordable way to carry around your tools, this Bucket Boss 5 Pocket Tool Belt Pouch is the ideal choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.