Zoro Homepage

Wrench Roll, Brown, Canvas, 25 Pockets

  • Mfr # 70004

  • Zoro # G6137446


product price: $21.89
/ea

Key Features

Width
4 in
Color
Brown
Material
Canvas
Features
Web Carry Handle
Fits Belts Up To
Any Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70004
Zoro #
G6137446
UPC #
721415700049
Country of Origin
Multiple

Dimensions

Width
4 in
Height
14 in
Overall Depth
4 in
Overall Height
14 1/2 in
Length
26 in
Overall Length
26 in

Details

Item
Wrench Roll
Color
Brown
Material
Canvas
Features
Web Carry Handle
Fits Belts Up To
Any Size
Number of Pockets
25
For Use With
Hand Tools, Wrenches
Type
Roll
Closure Type
Roll

Description

If you are looking for a tool roll that can store all your tools, this Bucket Boss 70004 Tool Holster is the one. Made of canvas, this tool holster absorbs oil and protects your tools from rust. It has an interior compartment for small parts, so you will never lose them again. The web carry handle allows you to easily transport it around with ease. The durable polyester construction ensures the tool holster will last for years to come. You won't regret investing in the Bucket Boss 70004 Tool Holster because it is just what you need to keep your tools organised and safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.