Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrench Roll, Brown, Canvas, Buckle

  • Mfr # 70005

  • Zoro # G300719937


product price: $25.35
/ea

Key Features

Color
Brown
Material
Canvas
Number of Pockets
5
Overall Height
21 in
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70005
Zoro #
G300719937
UPC #
721415700056
Country of Origin
Multiple

Dimensions

Overall Height
21 in
Overall Length
14 in

Details

Item
Wrench Roll
Color
Brown
Material
Canvas
Number of Pockets
5
Closure Type
Buckle

Description

Wrench Roll, Closure Type Buckle, Color Brown, Material Canvas, Number of Pockets 5, Overall Height 21 in, Overall Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.