Zoro Homepage

Automatic Spot Protection, 20 lb Capacity, Class ABC , UL Rating10A:120B:C , Monoammonium Phosphate

  • Mfr # 82021

  • Zoro # G3237549


product price: $1,261.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
ABC
UL Rating
10A:120B:C
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82021
Zoro #
G3237549
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
7-1/2 in
Maximum Height Above Hazard
14 ft (Flood), 4 ft (Local)
Cylinder Height
21 7/8 in

Details

Item
Automatic Spot Protection
Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
ABC
UL Rating
10A:120B:C
Valve Material
Aluminum
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
USDOT
Discharge Time
5 sec
For Fire Type
Common Combustibles, Electrical Equipment, Flammable Liquid
Mount Type
Wall Bracket
Hose Included
No
Disposable
Yes
Pressure Type
Stored
Cylinder Color
Red
Maximum Flood Volume
2,184 cu ft
Charging
Non-Rechargeable
Local Spot Coverage
156 sq ft
Usable Life
12 yr
For Environment
Construction Trailers, Flammable Liquid Storage Rooms, Manufacturing Process Areas
Maximum Operating Pressure
195 psi
Includes Mounting Hardware
Yes
Mounting Orientation
Horizontal
Sprinkler Temperature Rating
165 Degrees F
Discharge Application
Flood, Local (Spot)
Included Mount Bracket
Not Included
Maximum Discharge Distance
14 ft

Description

Automatic Spot Protection, Charging Non-Rechargeable, Cylinder Color Red, Cylinder Diameter 7 1/2 in, Cylinder Height 21 7/8 in, Cylinder Material Steel, Discharge Time 5 sec, Extinguisher Capacity 20 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, For Environment Construction Trailers, Flammable Liquid Storage Rooms, Manufacturing Process Areas

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.