Zoro Homepage

Fire Extinguisher, 10 lb Capacity, Class ABC , UL Rating1A:20B:C , Monoammonium Phosphate

  • Mfr # 11351

  • Zoro # G6298647


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
10 lb
Extinguisher Class
ABC
UL Rating
1A:20B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11351
Zoro #
G6298647
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
6 in
Cylinder Height
16 3/4 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
10 lb
Extinguisher Class
ABC
UL Rating
1A:20B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
UL Listed
Maximum Discharge Distance
40 ft
Discharge Time
10 sec
For Fire Type
Electrical Equipment, Liquids, Gases
Mount Type
Bracket
Hose Included
Yes
Disposable
No
Handle Material
Stainless steel
Pressure Type
Stored
Fill Type
Charged and Filled
Includes Mounting Hardware
Yes
For Environment
Fuel Depots, Gas Stations, Industrial Gas Manufacturing, Marine Fueling Docks, Oil Rigs, Refineries, Tank Farms
Included Mount Bracket
Wall Bracket
Charging
Rechargeable
Market
Industrial
Minimum Operating Temperature
-65 Degrees F
Cylinder Finish
Powder Coated
Features
Multilingual Labels, High Flow Discharge
Includes
Vinyl Foot Ring
Maximum Operating Pressure
195 psi
Maximum Operating Temperature
120 Degrees F
Cylinder Color
Red
Container Type
Cylinder
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 6 in, Cylinder Height 16 3/4 in, Cylinder Material Steel, Discharge Time 10 sec, Extinguisher Capacity 10 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Multilingual Labels, High Flow Discharge, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.