Fire Extinguisher, 11 lb Capacity, Class ABC , UL Rating1A:10B:C , HCFC 8 to 10 sec, Discharge Time:

  • Mfr # 71100

  • Zoro # G3882159


product price:  $1,385.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
11 lb
Extinguisher Class
ABC
UL Rating
1A:10B:C
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71100
Zoro #
G3882159
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
17 1/2 in
Cylinder Diameter
7 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
11 lb
Extinguisher Class
ABC
UL Rating
1A:10B:C
Valve Material
Aluminum
Extinguishing Agent Material Composition
HCFC
Extinguishing Agent Type
HydroChloroFluoroCarbon
Standards
UL Listed
Maximum Discharge Distance
15 ft
Discharge Time
8 to 10 sec
For Fire Type
Common Combustibles, Electrical Equipment, Liquids
Mount Type
Bracket
Hose Included
Yes
Handle Material
Aluminum
Disposable
No
Pressure Type
Stored
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
100 psi
Fill Type
Charged and Filled
Included Mount Bracket
Wall Bracket
Container Type
Cylinder
Features
Model and Serial Number Bar Coding to Facilitate Maintenance Record-Keeping
Maximum Operating Temperature
120 Degrees F
Charging
Rechargeable
Market
Commercial, Industrial
Includes
Mount Bracket
Cylinder Color
Red
For Environment
Commercial Applications, Hospitals, Light Manufacturing, Vehicle/Aircraft/Marine Facilities
Includes Mounting Hardware
Yes
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 in, Cylinder Height 17 1/2 in, Cylinder Material Steel, Discharge Time 9 sec, Extinguisher Capacity 11 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition HCFC, Extinguishing Agent Type Clean Agent, Features Model and Serial Number Bar Coding to Facilitate Maintenance Record-Keeping, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.