Zoro Homepage

Fire Extinguisher, 15 lb Capacity, Class BC , UL Rating10B:C , Carbon Dioxide

  • Mfr # 46100

  • Zoro # G3882168


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Aluminum
Extinguisher Capacity
15 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46100
Zoro #
G3882168
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
6 7/8 in
Cylinder Height
26 3/8 in

Details

Item
Fire Extinguisher
Cylinder Material
Aluminum
Extinguisher Capacity
15 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Carbon Dioxide
Extinguishing Agent Type
Carbon Dioxide
Standards
UL Listed
Maximum Discharge Distance
8 ft
Discharge Time
13 to 17 sec
For Fire Type
Electrical Equipment, Liquids
Mount Type
Bracket
Disposable
No
Hose Included
Yes
Handle Material
Stainless steel
Pressure Type
Stored
Fill Type
Charged and Filled
Maximum Operating Temperature
120 Degrees F
Container Type
Cylinder
Features
Model and Serial Number Bar Coding to Facilitate Maintenance Record-Keeping
Maximum Operating Pressure
850 psi
Charging
Rechargeable
Includes
Mount Bracket
Included Mount Bracket
Wall Bracket
Market
Commercial, Industrial
For Environment
Commercial Applications, Hospitals, Light Manufacturing, Vehicle/Aircraft/Marine Facilities
Cylinder Color
Red
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-22 Degrees F
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 6 7/8 in, Cylinder Height 26 3/8 in, Cylinder Material Aluminum, Discharge Time 15 sec, Extinguisher Capacity 15 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide, Features Model and Serial Number Bar Coding to Facilitate Maintenance Record-Keeping, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.