Zoro Homepage

Fire Extinguisher, 20 lb Capacity, Class BC , UL Rating60B:C , Potassium Bicarbonate

  • Mfr # 12650

  • Zoro # G6298656


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
60B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12650
Zoro #
G6298656
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
21 1/4 in
Cylinder Diameter
7-1/2 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
60B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Potassium Bicarbonate
Extinguishing Agent Type
Potassium Bicarbonate
Standards
UL Listed
Maximum Discharge Distance
50 ft
Discharge Time
13 sec
For Fire Type
Electrical Equipment, Flammable Liquids, Gases
Mount Type
Wall
Handle Material
Stainless steel
Hose Included
Yes
Disposable
No
Pressure Type
Stored
Cylinder Finish
Powder Coated
Maximum Operating Temperature
120 Degrees F
Fill Type
Charged and Filled
Minimum Operating Temperature
-65 Degrees F
Included Mount Bracket
Bracket Not Included
Features
Multilingual Labels, High Flow Discharge
Charging
Rechargeable
For Environment
Fuel Depots, Gas Stations, Industrial Gas Manufacturing, Marine Fueling Docks, Oil Rigs, Refineries, Tank Farms
Container Type
Cylinder
Cylinder Color
Red
Maximum Operating Pressure
195 psi
Market
Industrial
Includes
Wall Mounting Hardware (Fasteners Not Included)
Includes Mounting Hardware
Yes
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 1/2 in, Cylinder Height 21 1/4 in, Cylinder Material Steel, Discharge Time 13 sec, Extinguisher Capacity 20 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Multilingual Labels, High Flow Discharge, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.