Zoro Homepage

Fire Extinguisher, 2.5 lb Capacity, Class BC , UL Rating10B:C , Sodium Bicarbonate

  • Mfr # 13415

  • Zoro # G9783347


product price: $60.99
/ea

Key Features

Cylinder Material
Steel
Extinguisher Capacity
2.5 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13415
Zoro #
G9783347
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
3-3/8 in
Cylinder Height
14-3/4 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
2.5 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Aluminum
Extinguishing Agent Material Composition
Sodium Bicarbonate
Extinguishing Agent Type
Sodium Bicarbonate
Standards
UL Listed
Maximum Discharge Distance
15 ft
Discharge Time
8 to 10 sec
For Fire Type
Electrical Equipment, Liquids
Mount Type
Bracket
Hose Included
No
Disposable
No
Handle Material
Aluminum
Pressure Type
Stored
Charging
Rechargeable
Cylinder Finish
Powder Coated
Maximum Operating Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Container Type
Cylinder
Maximum Operating Pressure
100 psi
Cylinder Color
Red
Minimum Operating Temperature
-65 Degrees F
Fill Type
Charged and Filled
Includes
Mount Bracket
Market
Commercial, Residential
For Environment
Manufacturing Applications, Motor Vehicles, Office Buildings, Storage Warehouses
Included Mount Bracket
Vehicle Bracket
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 3/8 in, Cylinder Height 14 3/4 in, Cylinder Material Steel, Discharge Time 9 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Sodium Bicarbonate, Extinguishing Agent Type Dry Powder, Fill Type Charged and Filled, For Environment Manufacturing Applications, Motor Vehicles, Office Buildings, Storage Warehouses

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.