Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher, 2.5 lb Capacity, Class BC , UL Rating2B:C , HCFC 8 to 10 sec, Discharge Time:

  • Mfr # 70259

  • Zoro # G1924680


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
2.5 lb
Extinguisher Class
BC
UL Rating
2B:C
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70259
Zoro #
G1924680
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
3-3/8 in
Cylinder Height
13-3/8 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
2.5 lb
Extinguisher Class
BC
UL Rating
2B:C
Valve Material
Aluminum
Extinguishing Agent Material Composition
HCFC
Extinguishing Agent Type
HydroChloroFluoroCarbon
Standards
UL Listed
Maximum Discharge Distance
10 ft
Discharge Time
8 to 10 sec
For Fire Type
Electrical Equipment, Liquids
Mount Type
Bracket
Handle Material
Aluminum
Hose Included
Yes
Disposable
No
Pressure Type
Stored
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
120 Degrees F
Fill Type
Charged and Filled
Includes
Mount Bracket
Features
Model and Serial Number Bar Coding to Facilitate Maintenance Record-Keeping
Market
Commercial, Industrial
Includes Mounting Hardware
Yes
Container Type
Cylinder
Charging
Rechargeable
Included Mount Bracket
Wall Bracket
Cylinder Color
Red
For Environment
Commercial Applications, Hospitals, Light Manufacturing, Vehicle/Aircraft/Marine Facilities
Minimum Operating Temperature
-40 Degrees F
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 3/8 in, Cylinder Height 13 3/8 in, Cylinder Material Steel, Discharge Time 9 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition HCFC, Extinguishing Agent Type Clean Agent, Features Model and Serial Number Bar Coding to Facilitate Maintenance Record-Keeping, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.