Zoro Homepage

Fire Extinguisher, 30 lb Capacity, Class ABC , UL Rating10A:160B:C , Monoammonium Phosphate

  • Mfr # 12905

  • Zoro # G9783356


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
30 lb
Extinguisher Class
ABC
UL Rating
10A:160B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12905
Zoro #
G9783356
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
27-3/8 in
Cylinder Diameter
7-1/2 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
30 lb
Extinguisher Class
ABC
UL Rating
10A:160B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
UL Listed
Maximum Discharge Distance
30 ft
Discharge Time
31 to 34 sec
For Fire Type
Common Combustibles, Electrical Equipment, Liquids
Mount Type
Bracket
Disposable
No
Hose Included
Yes
Handle Material
Stainless steel
Pressure Type
Stored
Includes Mounting Hardware
Yes
Cylinder Color
Red
Container Type
Cylinder
Included Mount Bracket
Wall Bracket
Charging
Rechargeable
For Environment
Farms, Motor Vehicles, Office Buildings, Warehouses, Woodworking
Market
Commercial, Residential
Maximum Operating Pressure
195 psi
Includes
Mount Bracket
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
-65 Degrees F
Cylinder Finish
Powder Coated
Fill Type
Charged and Filled
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 1/2 in, Cylinder Height 27 3/8 in, Cylinder Material Steel, Discharge Time 32 sec, Extinguisher Capacity 30 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Environment Farms, Motor Vehicles, Office Buildings, Warehouses, Woodworking

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.