Zoro Homepage

Fire Extinguisher, 6 L Capacity, Class K , UL Rating1A:K , Potassium Citrate/Acetate

  • Mfr # 50006

  • Zoro # G116524510


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Includes Mounting Hardware
Yes
Extinguisher Capacity
6 L
Disposable
No
Handle Material
Stainless Steel
Maximum Discharge Distance
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50006
Zoro #
G116524510
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
7 in
Cylinder Height
20 in

Details

Includes Mounting Hardware
Yes
Extinguisher Capacity
6 L
Disposable
No
Handle Material
Stainless Steel
Maximum Discharge Distance
8 ft
Fill Type
Charged and Filled
Item
Fire Extinguisher
Discharge Time
56 sec
Extinguisher Class
K
Included Mount Bracket
Wall Bracket
Market
Commercial
For Fire Type
Grease & Oil
Cylinder Material
Stainless Steel
Cylinder Color
Silver
Valve Material
Brass
Container Type
Cylinder
Extinguishing Agent Material Composition
Potassium Citrate/Acetate
Charging
Rechargeable
UL Rating
1A:K
Includes
Hose, Mount Bracket
Standards
UL Listed
Maximum Operating Pressure
100 psi
Extinguishing Agent Type
Wet Chemical
Features
Spray Nozzle Applies the Agent to the Burning Material, to Help Prevent Splashing
Pressure Type
Stored
For Environment
Kitchens
Mount Type
Bracket
Hose Included
Yes

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Silver, Cylinder Diameter 7 in, Cylinder Height 20 in, Cylinder Material Stainless Steel, Discharge Time 56 sec, Extinguisher Capacity 6 L, Extinguisher Class K, Extinguishing Agent Material Composition Potassium Citrate/Acetate, Extinguishing Agent Type Wet Chemical, Features Spray Nozzle Applies the Agent to the Burning Material, to Help Prevent Splashing, Fill Type Charged and Filled, For Environment Kitchens

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products