Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheeled Fire Extinguisher, 300 lb Capacity, Class ABC , UL Rating30A:320B:C , Monoammonium Phosphate

  • Mfr # 32110

  • Zoro # G3235239


product price: $7,467.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Cylinder Material
Steel
Extinguisher Capacity
300 lb
Extinguisher Class
ABC
UL Rating
30A:320B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32110
Zoro #
G3235239
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
50 ft
Wheel Width
6 in
Cart Height
58 in
Cylinder Height
58 in
Hose Diameter
3/4 in
Wheel Diameter
36 in
Cylinder Diameter
18 in
Cart Depth
48 in
Cart Width
36 in

Details

Item
Wheeled Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
300 lb
Extinguisher Class
ABC
UL Rating
30A:320B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
UL Listed
Maximum Discharge Distance
40 ft
Discharge Time
53 sec
For Fire Type
Common Combustibles, Electrical Equipment, Liquids
Pressure Type
Pressure Transfer
Wheel Type
Steel Wheels
Minimum Operating Temperature
-65 Degrees F
Fill Type
Charged and Filled
Maximum Operating Pressure
240 psi
Cylinder Finish
Epoxy Powder Coated
Application
Chemical Plants, Construction Sites, Loading Facilities, Offshore Rigs, Refineries, Ship Docks, Storage
Charging
Rechargeable
Wheel Material
Steel
Features
Designed for One-Man Operation, Tow Loops Can Be Added for Vehicle Transport Capability, Transportable Through Doorways and Over Rough Terrain
Cart Material
Steel
Maximum Operating Temperature
120 Degrees F
For Environment
Harsh Environments
Cylinder Color
Red
Market
Commercial, Industrial
For Location
Indoor/Outdoor

Description

Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 18 in, Cylinder Height 58 in, Cylinder Material Steel, Discharge Time 53 sec, Extinguisher Capacity 300 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Designed for One-Man Operation, Tow Loops Can Be Added for Vehicle Transport Capability, Transportable Through Doorways and Over Rough Terrain

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.