ChillTray - 90 Degrees Stack and Nest
- Mfr # CT292609220500
- Zoro # G415890859
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
HDPE
Shape
Rectangular
Weight Capacity
80 lb
Maximum Operating Temperature
120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT292609220500
- Zoro #
- G415890859
- UPC #
- -
- Country of Origin
- United States
- Color
- Beige
- Material
- HDPE
- Item
- Food Handling Container
- Shape
- Rectangular
- Weight Capacity
- 80 lb
- Maximum Operating Temperature
- 120 Degrees F
- Standards
- FDA Approved
- Minimum Operating Temperature
- -20 Degrees F
- Stackable
- Stacking Capable
- Resistant To
- Impact, Moisture
- Shell Material
- HDPE
- Wire Color
- Beige
- Traction Material
- HDPE
Dimensions
- Bottom Inside Length
- 27 3/4 in
- Overall Height
- 9 in
- Overall Width
- 26 1/8 in
- Bottom Inside Width
- 24 3/4 in
- Inside Height
- 7 1/2 in
- Overall Length
- 29 1/8 in
- Wire Rope Length
- 29 1/8 in
- Length
- 29 1/8 in
Description
Food Handling Container, Bottom Inside Length 27 3/4 in, Bottom Inside Width 24 3/4 in, Inside Height 7 1/2 in, Color Beige, Material HDPE, Overall Height 9 in, Overall Length 29 1/8 in, Overall Width 26 1/8 in, Weight Capacity 80 lb, Stackable Stacking Capable, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Resistant To Impact, Moisture, Shape Rectangular, Standards FDA Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.