Shop BUCKINGHAM
See all product information
Create Account
BAG BUCKINGHAM MFG 30 INX9.5 IN MESH
- Mfr # 45400G1-30
- Zoro # G4509778
product price:Â
$
45.29
/ea
Key Features
Length
30 in
Overall Diameter
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45400G1-30
- Zoro #
- G4509778
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 30 in
- Overall Diameter
- 9 1/2 in
Details
- Item
- Mesh Bag
Description
BAG BUCKINGHAM MFG 30 INX9.5 IN MESH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.