Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0518-1
Zoro #
G6136864
UPC #
025719051815
Country of Origin
China
Dimensions
Width
10"
Height
4"
Depth
9-3/4"
Details
Item
Cash Box
Color
Gray
Number of Compartments
7
Lock Style
Hasp Lock
Material
Steel
Includes
Cash Tray
Description
Cash Box, Number of Compartments 7, Material Steel, Lock Style Hasp Lock, Color Gray, Height 4 in, Width 10 in, Depth 9 3/4 in, Includes Cash Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.