Zoro Homepage
This item is Discontinued.
Buddy Products Job Ticket Rack, 11 or 22 Tickets, 30" H 0801-1

Job Ticket Rack, 11 or 22 Tickets, 30" H (Discontinued)

  • Mfr # 0801-1
  • Zoro # G6964544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0801-1
Zoro #
G6964544
UPC #
025719080112
Country of Origin
Unknown

Dimensions

Pocket Size
7-1/2 in H x 6-1/4 in to 12-3/4 in W x 5/8 in
Height
30 in
Width
13 1/2 in
Depth
2 in
Overall Height
30 in
Overall Width
13 1/2 in
Slot Width
12 3/4 in
Slot Depth
5/8 in
Overall Depth
13 1/2 in
Slot Height
7 7/8 in

Details

Item
Time Card Rack
Color
Gray
Mounting Type
Wall
Capacity
22
Material
Steel
Product Type
Time Card Rack
Mounting Method
Wall Mount

Description

Time Card Rack, Mounting Type Wall Mount, Capacity 22, Pocket Size 7-1/2 in H x 6-1/4 in to 12-3/4 in W x 5/8 in, Depth 2 in, Height 30 in, Width 13 1/2 in, Material Steel, Gray Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.