Zoro Homepage

Bh3806 3 Phase Transformer

  • Mfr # 20991909

  • Zoro # G0646381


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Product Type
Transformer
Overall Length
2.5 in
Overall Height
2 in
Compatible Series
BEH
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20991909
Zoro #
G0646381
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
2.5 in
Overall Height
2 in
Overall Width
2 in

Details

Item
Transformer
Product Type
Transformer
Compatible Series
BEH
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Material
Plastic, Steel
Compatible Hoist Type
Electric Chain Hoists

Description

Transformer, Product Type Transformer, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series BEH, Material Plastic, Steel, Overall Length 2.5 in, Overall Width 2 in, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.