Brake Disc Kit
Mfr # 51543110
Zoro # G8743262
product price: $339.99
/ea
Free Shipping & Returns
Key Features
For Use With
BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016
For Use With Mfr. Model Number
BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016
Fits Brand
CM
Overall Height
1 in
Material
Fiber, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51543110
Zoro #
G8743262
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Width
5 in
Overall Length
5 in
Details
Item
Brake Disc Kit
For Use With
BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016
For Use With Mfr. Model Number
BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016
Fits Brand
CM
Material
Fiber, Steel
Compatible Series
BEH
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Compatible Hoist Type
Electric Chain Hoists
Description
Brake Friction Assembly, Product Type Brake Friction Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series BEH, Material Fiber, Steel, Overall Length 5 in, Overall Width 5 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.