Controller Bh3401
Mfr # 33211206
Zoro # G1944691
product price: $762.99
/ea
Free Shipping & Returns
Key Features
For Use With
Electric Hoist
Includes
Cord, Station
Color
Yellow
Functions
Up/Down
Controls
Push Button Handheld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33211206
Zoro #
G1944691
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Controller Cord Length
6 ft
Details
Item
Controller Bh3401
For Use With
Electric Hoist
Includes
Cord, Station
Color
Yellow
Functions
Up/Down
Controls
Push Button Handheld
Compatible Hoist Type
Electric Chain Hoists
Connection Type
Wired
Compatible Series
Budget Manguard
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 6 ft, Functions Up/Down, Controls Push Button Handheld, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series Budget Manguard, For Use With Electric Hoist, Overall Length 6 ft, Includes Cord, Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.