Grommet, Bh2175
Mfr # 10732403
Zoro # G0646278
product price: $34.35
/eaKey Features
Product Type
Grommet
Compatible Series
BEH
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10732403
Zoro #
G0646278
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 in
Overall Length
2.5 in
Overall Height
1 in
Details
Item
Grommet
Product Type
Grommet
Compatible Series
BEH
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Material
Rubber
Description
Grommet, Product Type Grommet, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series BEH, Material Rubber, Overall Length 2.5 in, Overall Width 1 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.