Step Down Transformer
Mfr # 20991908
Zoro # G0646409
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Product Type
Transformer
Overall Height
2 in
Overall Length
2.5 in
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Compatible Series
BEH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20991908
Zoro #
G0646409
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
2 in
Overall Length
2.5 in
Overall Width
2 in
Details
Item
Transformer
Product Type
Transformer
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Compatible Series
BEH
Material
Plastic, Steel
Compatible Hoist Type
Electric Chain Hoists
Description
Transformer, Product Type Transformer, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series BEH, Material Plastic, Steel, Overall Length 2.5 in, Overall Width 2 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.